Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2004TB

  • Zoro # G216601876


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Includes
Cap, Spanner
For Use With
Tesa
Retraction Method
Compressed Air
Brand and Series
Mahr Millimar Series
Cable Length
2.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2004TB
Zoro #
G216601876
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
88.7 mm
Dimension Type
Metric

Details

Includes
Cap, Spanner
For Use With
Tesa
Retraction Method
Compressed Air
Brand and Series
Mahr Millimar Series
Item
Inductive Probe
IP Rating
IP64
Millimeters Measured - Maximum
2 mm
Operation Type
Plunger
Includes Cable
Yes
Accuracy
3 micron m
Inches Measured - Maximum
0.079 in
Repeatability
0.1 micron m
Millimeters Measured - Minimum
-2 mm
Hysteresis
0.5 micron m
Max. Measuring Force
3.25 N
Inches Measured - Minimum
-0.079 in

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 88.7 mm, Dimension Type Metric, For Use With Tesa, Hysteresis 0.5 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.1 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.