Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2004U

  • Zoro # G116520888


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Includes
Cap, Spanner
For Use With
Marposs
Cable Length
2.5 m
Includes Cable
Yes
Max. Measuring Force
0.75 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2004U
Zoro #
G116520888
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Dimension Type
Metric
Probe Length
88.7 mm

Details

Includes
Cap, Spanner
For Use With
Marposs
Item
Inductive Probe
Includes Cable
Yes
Max. Measuring Force
0.75 N
Hysteresis
0.5 micron m
Brand and Series
Mahr Millimar Series
IP Rating
IP64
Operation Type
Plunger
Inches Measured - Minimum
-0.079 in
Millimeters Measured - Minimum
-2 mm
Inches Measured - Maximum
0.079 in
Millimeters Measured - Maximum
2 mm
Retraction Method
Standard Model
Repeatability
0.1 micron m
Accuracy
3 micron m

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 88.7 mm, Dimension Type Metric, For Use With Marposs, Hysteresis 0.5 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.1 micron m, Retraction Method Standard Model, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.