Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2010FB

  • Zoro # G816601955


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Inches Measured - Maximum
0.197 in
Cable Length
2.5 m
Millimeters Measured - Minimum
-5 mm
Includes Cable
Yes
Includes
Cap, Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2010FB
Zoro #
G816601955
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Dimension Type
Metric
Probe Length
125.7 mm

Details

Inches Measured - Maximum
0.197 in
Millimeters Measured - Minimum
-5 mm
Includes Cable
Yes
Includes
Cap, Spanner
Hysteresis
1 micron m
Max. Measuring Force
3.25 N
Brand and Series
Mahr Millimar Series
Accuracy
20 micron m
Item
Inductive Probe
For Use With
Federal
Millimeters Measured - Maximum
5 mm
Repeatability
0.2 micron m
Operation Type
Plunger
Inches Measured - Minimum
-0.197 in
IP Rating
IP64
Retraction Method
Compressed Air

Description

Inductive Probe, Accuracy 20 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 125.7 mm, Dimension Type Metric, For Use With Federal, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.2 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.