Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2010M

  • Zoro # G216601975


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Max. Measuring Force
0.75 N
Retraction Method
Standard Model
Dimension Type
Metric
Repeatability
0.2 micron m
IP Rating
IP64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2010M
Zoro #
G216601975
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Probe Length
125.7 mm
Cable Length
2.5 m

Details

Max. Measuring Force
0.75 N
Retraction Method
Standard Model
Repeatability
0.2 micron m
IP Rating
IP64
Inches Measured - Minimum
-0.197 in
For Use With
Mahr
Millimeters Measured - Maximum
5 mm
Inches Measured - Maximum
0.197 in
Item
Inductive Probe
Brand and Series
Mahr Millimar Series
Hysteresis
1 micron m
Millimeters Measured - Minimum
-5 mm
Operation Type
Plunger
Includes Cable
Yes
Includes
Cap, Spanner
Accuracy
20 micron m

Description

Inductive Probe, Accuracy 20 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 125.7 mm, Dimension Type Metric, For Use With Mahr, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.2 micron m, Retraction Method Standard Model, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.