Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2010TB

  • Zoro # G016601922


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Millimeters Measured - Minimum
-5 mm
Includes
Cap, Spanner
Max. Measuring Force
3.25 N
Operation Type
Plunger
Includes Cable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2010TB
Zoro #
G016601922
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Cable Length
2.5 m
Probe Length
125.7 mm

Details

Millimeters Measured - Minimum
-5 mm
Includes
Cap, Spanner
Max. Measuring Force
3.25 N
Operation Type
Plunger
Includes Cable
Yes
Accuracy
20 micron m
For Use With
Tesa
IP Rating
IP64
Retraction Method
Compressed Air
Repeatability
0.2 micron m
Hysteresis
1 micron m
Brand and Series
Mahr Millimar Series
Millimeters Measured - Maximum
5 mm
Item
Inductive Probe
Inches Measured - Minimum
-0.197 in
Inches Measured - Maximum
0.197 in

Description

Inductive Probe, Accuracy 20 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 125.7 mm, Dimension Type Metric, For Use With Tesa, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.2 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.