Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2010UA

  • Zoro # G016601984


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Inches Measured - Minimum
-0.197 in
Retraction Method
Vacuum
Accuracy
20 micron m
Inches Measured - Maximum
0.197 in
Millimeters Measured - Minimum
-5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2010UA
Zoro #
G016601984
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Dimension Type
Metric
Probe Length
125.7 mm

Details

Inches Measured - Minimum
-0.197 in
Item
Inductive Probe
Retraction Method
Vacuum
Accuracy
20 micron m
Inches Measured - Maximum
0.197 in
Millimeters Measured - Minimum
-5 mm
Brand and Series
Mahr Millimar Series
Millimeters Measured - Maximum
5 mm
Includes Cable
Yes
Hysteresis
1 micron m
Operation Type
Plunger
Includes
Cap, Spanner
Max. Measuring Force
0.75 N
Repeatability
0.2 micron m
IP Rating
IP64
For Use With
Marposs

Description

Inductive Probe, Accuracy 20 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 125.7 mm, Dimension Type Metric, For Use With Marposs, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.2 micron m, Retraction Method Vacuum, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.