Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2010UB

  • Zoro # G316601905


product price: $928.99
/ea
Free Shipping & Returns

Key Features

For Use With
Marposs
Millimeters Measured - Maximum
5 mm
Hysteresis
1 micron m
IP Rating
IP64
Brand and Series
Mahr Millimar Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2010UB
Zoro #
G316601905
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
125.7 mm
Dimension Type
Metric

Details

For Use With
Marposs
Millimeters Measured - Maximum
5 mm
Hysteresis
1 micron m
IP Rating
IP64
Brand and Series
Mahr Millimar Series
Retraction Method
Compressed Air
Repeatability
0.2 micron m
Accuracy
20 micron m
Inches Measured - Maximum
0.197 in
Max. Measuring Force
3.25 N
Inches Measured - Minimum
-0.197 in
Operation Type
Plunger
Item
Inductive Probe
Includes
Cap, Spanner
Millimeters Measured - Minimum
-5 mm
Includes Cable
Yes

Description

Inductive Probe, Accuracy 20 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 125.7 mm, Dimension Type Metric, For Use With Marposs, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.2 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.