Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2104MB

  • Zoro # G016601878


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Inches Measured - Maximum
0.079 in
Millimeters Measured - Minimum
-2 mm
Hysteresis
1 micron m
Operation Type
Plunger
Cable Length
2.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2104MB
Zoro #
G016601878
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.5 m
Probe Length
128.7 mm
Dimension Type
Metric

Details

Item
Inductive Probe
Inches Measured - Maximum
0.079 in
Millimeters Measured - Minimum
-2 mm
Hysteresis
1 micron m
Operation Type
Plunger
Millimeters Measured - Maximum
2 mm
For Use With
Mahr VLDT
Max. Measuring Force
3.25 N
IP Rating
IP64
Inches Measured - Minimum
-0.079 in
Accuracy
4 micron m
Retraction Method
Compressed Air
Includes Cable
Yes
Repeatability
0.2 micron m
Brand and Series
Mahr Millimar Series
Includes
Cap, Spanner

Description

Inductive Probe, Accuracy 4 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 128.7 mm, Dimension Type Metric, For Use With Mahr VLDT, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.2 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.