Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2104TA

  • Zoro # G316602001


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Brand and Series
Mahr Millimar Series
For Use With
Tesa
Repeatability
0.2 micron m
Max. Measuring Force
0.75 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2104TA
Zoro #
G316602001
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Cable Length
2.5 m
Probe Length
128.7 mm

Details

Brand and Series
Mahr Millimar Series
For Use With
Tesa
Repeatability
0.2 micron m
Max. Measuring Force
0.75 N
Includes
Cap, Spanner
Accuracy
4 micron m
Retraction Method
Vacuum
Operation Type
Plunger
Millimeters Measured - Maximum
2 mm
Item
Inductive Probe
Inches Measured - Maximum
0.079 in
Hysteresis
1 micron m
Includes Cable
Yes
IP Rating
IP64
Millimeters Measured - Minimum
-2 mm
Inches Measured - Minimum
-0.079 in

Description

Inductive Probe, Accuracy 4 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 128.7 mm, Dimension Type Metric, For Use With Tesa, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 0.75 N, Repeatability 0.2 micron m, Retraction Method Vacuum, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.