Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2104TB

  • Zoro # G816601870


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Accuracy
4 micron m
For Use With
Tesa
Brand and Series
Mahr Millimar Series
Repeatability
0.2 micron m
Millimeters Measured - Minimum
-2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2104TB
Zoro #
G816601870
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Cable Length
2.5 m
Probe Length
128.7 mm

Details

Accuracy
4 micron m
For Use With
Tesa
Brand and Series
Mahr Millimar Series
Repeatability
0.2 micron m
Millimeters Measured - Minimum
-2 mm
Inches Measured - Minimum
-0.079 in
Includes
Cap, Spanner
Item
Inductive Probe
Max. Measuring Force
3.25 N
Hysteresis
1 micron m
Millimeters Measured - Maximum
2 mm
Inches Measured - Maximum
0.079 in
IP Rating
IP64
Includes Cable
Yes
Operation Type
Plunger
Retraction Method
Compressed Air

Description

Inductive Probe, Accuracy 4 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 128.7 mm, Dimension Type Metric, For Use With Tesa, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.2 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.