Module for 1 pneumatic gauge head
Mfr # N1701 PM-5000
Zoro # G316525638
product price: $1,272.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1701 PM-5000
Zoro #
G316525638
UPC #
-
Country of Origin
China
Details
Item
Module for 1 pneumatic gauge head
Description
Pneumatic Gauge Head Module, Resolution 0.0001 mm, IP Rating IP42, SPC Output Yes, Data Output Type Cable, Data Output Connection Type USB Cable, Dimension Type Metric, Display Type Not Applicable, Functions Pneumatic Gage Module, Includes Inductive Probe No, Mounting Style Modular, Number of Inputs 1, Number of Measuring Ranges 3, Series Millimar N 1700, Variable Resolution No, Compatible Data Output Cable USB Cable, Includes Battery No, Includes Software No, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.