Zoro Homepage

Module for 2 Inductive Probes

  • Mfr # N1702 M-HR

  • Zoro # G616525635


product price: $1,591.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1702 M-HR
Zoro #
G616525635
UPC #
-
Country of Origin
China

Details

Item
Module for 2 Inductive Probes

Description

Inductive Probe Module, Resolution 0.0001 mm, IP Rating IP42, SPC Output Yes, Data Output Type Cable, Data Output Connection Type USB Interface; RS-485 Bus Modules, Display Type Not Applicable, Includes Inductive Probe No, Mounting Style Modular, Number of Inputs 2, Number of Measuring Ranges 1, Series Millimar N 1700, Variable Resolution No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.