Module for 2 Inductive Probes
Mfr # N1702 M
Zoro # G716525634
product price: $699.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1702 M
Zoro #
G716525634
UPC #
-
Country of Origin
China
Details
Item
Module for 2 Inductive Probes
Description
Inductive Probe Module, Resolution 0.0001 mm, IP Rating IP42, SPC Output Yes, Data Output Type Cable, Data Output Connection Type USB Interface; RS-485 Bus Modules, Dimension Type Metric, Display Type Not Applicable, Includes Inductive Probe No, Mounting Style Modular, Number of Inputs 2, Number of Measuring Ranges 4, Series Millimar N 1700, Variable Resolution No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.