Zoro Homepage

Module for Inductive Probes

  • Mfr # N1704 U

  • Zoro # G816525657


product price: $922.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1704 U
Zoro #
G816525657
UPC #
-
Country of Origin
China

Details

Item
Module for Inductive Probes

Description

Inductive Probe Module, Resolution 0.0001 mm, IP Rating IP42, SPC Output Yes, Data Output Type Cable, Data Output Connection Type USB Cable, Dimension Type Metric, Display Type Not Applicable, Functions Inductive Probe Module, Includes Inductive Probe No, Mounting Style Modular, Number of Inputs 4, Number of Measuring Ranges 4, Series Millimar N 1700, Variable Resolution No, Compatible Inductive Probe 5323013, 5323023, 5323033, 5324023, 5324033, 5324073, 5324083, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.