Silver Grey Two-Part Epoxy Putty - 10 Unit Case (40 oz)
- Mfr # MPSG10
- Zoro # G025086093
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPSG10
- Zoro #
- G025086093
- UPC #
- -
- Country of Origin
- United Kingdom
Description
Milliput Versatile 2-Part Epoxy Putty - 10 Unit Case Milliput is a versatile epoxy putty which is highly adhesive to most materials. Milliput can be sculpted and once cured can be machined, drilled, tapped, turned, filed, sawn, sandpapered and painted. When first mixed, the putty is pliable and easily shaped. By wetting the Milliput with a finely woven moist cloth a very smooth finish can be easily obtained. Terracotta Milliput has been featured in the gardening sections of national newspapers and leading gardening magazines. Typical applications: Modelmaking Sculpting Picture frame restoration Repair of Terracotta pots Garden urns Damaged brickwork Quarry tiles internally and externally Underwater applications Using Milliput - A two part epoxy putty Milliput is the trade name for our epoxy putty. We produce five grades: Standard (Yellow/Grey), Terracotta, Silver Grey, Black and Superfine White. Each grade is presented in similar packs containing 2 x 56 7gm. sticks and the general instructions for preparation and usage are the same. Once equal quantities of each stick have been mixed the resultant putty is at first soft and highly adhesive and then gradually hardens. Speed of hardening is dependent on temperature and at normal temperatures (20-25 deg C) Milliput becomes rock hard in three to four hours. By the application of heat the setting time can be reduced. After setting hard Milliput continues to cure and is fully cured after an elapse of time equal to the setting time at the same temperature. Once fully cured Milliput can be machined, drilled, tapped, turned, filed, sawn, sandpapered and painted. Milliput is an excellent adhesive and will bond any of the following to itself or to any of the others - wood, brick, cement, metals, concrete, plastics, glass etc, but note that Milliput is not intended as a thin layer adhesive. Milliput will set under water and is heat resistant up to 130 Degrees C. Mix together equal parts of each stick from the pack. Knead and roll in the hands for at least 5 minutes until the colors merge and become uniform and no streaks can be seen, and then mix for another minute. The surfaces to which the putty is applied should be free from grease and dirt. Smooth surfaces should be cleaned with a suitable solvent or with soap and warm water to remove dirt and grease. Abrading the surface will improve adhesion. the putty may now be applied and will set hard in three to four hours without shrinking. At all stages from
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.