Metal Deck Nursery Wagon, 20 Inch x 38 Inch

  • Mfr # 20X38W

  • Zoro # G402702387


product price: $257.39
/ea
Free Shipping & Returns

Key Features

Overall Width
22.1
Overall Height
10.3
Outside Dia.
50.001
Overall Length
40.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20X38W
Zoro #
G402702387
UPC #
774996014623
Country of Origin
Unknown

Dimensions

Overall Width
22.1
Overall Height
10.3
Outside Dia.
50.001
Overall Length
40.1

Description

This heavy-duty Metal Deck Nursery Wagon can move up to 800 lb. of materials, making it a favorite at retail nursery and garden centers.

Need more options?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.