Zoro Homepage

Metal Nursery Wagon with Folding Sides

  • Mfr # 3580

  • Zoro # G502702348


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.3
Overall Length
51.5
Outside Dia.
85
Overall Width
26.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3580
Zoro #
G502702348
UPC #
774996035802
Country of Origin
Canada

Dimensions

Overall Height
11.3
Overall Length
51.5
Outside Dia.
85
Overall Width
26.4

Description

This heavy-duty Metal Nursery Wagon with Folding Sides can move up to 800 lbs. of material, making it a favorite at retail nursery and garden centers. Wagon features 12"H sides that conveniently fold down for easily loading and unloading sod, flowers, trees, shrubs and more. Or, sides can be removed if you'd prefer a flatbed wagon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.