Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millside Poly Deck Nursery Wagon, 20 Inch x 40 Inch

  • Mfr # 4842

  • Zoro # G002702282


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43.2
Outside Dia.
29
Overall Width
22.7
Overall Height
12.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4842
Zoro #
G002702282
UPC #
774996048420
Country of Origin
Unknown

Dimensions

Overall Length
43.2
Outside Dia.
29
Overall Width
22.7
Overall Height
12.1

Description

This heavy-duty wagon has a 40"L x 20"W polypropylene deck that’s extremely strong and will never rust - perfect for nurseries and greenhouses.

Need more options?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.