Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 0-400 Dual Chuck Stem Gage Assembly C1064

0-400 Dual Chuck Stem Gage Assembly (Discontinued)

  • Mfr # C1064
  • Zoro # G7222103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1064
Zoro #
G7222103
UPC #
030937317360
Country of Origin
United States

Dimensions

Overall Length
9
Overall Width
5.25
Overall Height
2

Details

Material
Brass
Item
Dual Chuck Stem Gage Assembly,0-400
Weight
2.154

Description

Dual Chuck Stem Gage Assembly,0-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.