1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Black Oxide Finish17-Piece

  • Mfr # 1300-SS-03

  • Zoro # G808638846


product price:  $58.89
/ea

Key Features

Finish
Black Oxide
SAE or Metric
SAE
Includes
1/2 in. Drive Shallow 6-pt. | 3/8”, 7/16”, ½”, 9/16”, 19/32”, 5/8”, 11/16”, ¾”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8” SAE Impact Sockets, ½” Universal Joint, ½” x 3” Extension Bar, ½” x 5” Extension Bar, Storage case
Number of pieces
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300-SS-03
Zoro #
G808638846
UPC #
030937334039
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Impact Socket Set
Finish
Black Oxide
SAE or Metric
SAE
Includes
1/2 in. Drive Shallow 6-pt. | 3/8”, 7/16”, ½”, 9/16”, 19/32”, 5/8”, 11/16”, ¾”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8” SAE Impact Sockets, ½” Universal Joint, ½” x 3” Extension Bar, ½” x 5” Extension Bar, Storage case
Number of pieces
17

Description

1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Steel Coated Black Oxide Finish with Universal Joint & Extension Bars 17-Piece. Milton impact socket sets are forged from the finest chrome-moly steel which provides the best strength and durability. Sockets are designed and crafted to take on the toughest jobs with solid performance. All sockets are marked with part number and size for ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.