Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 1/4" ID x 250 ft. Push-Lock Hose 1627-250

1/4" ID x 250 ft. Push-Lock Hose (Discontinued)

  • Mfr # 1627-250
  • Zoro # G5035655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1627-250
Zoro #
G5035655
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.5
Overall Length
3000
Overall Width
0.5

Details

Item
Push-Lock Hose,250ft,1/4" ID
Material
Nitrile
Weight
27.75

Description

Push-Lock Hose,250ft,1/4 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.