Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 1/4" ID x 5 ft. Snubber Hose S-680-1

1/4" ID x 5 ft. Snubber Hose (Discontinued)

  • Mfr # S-680-1
  • Zoro # G5035156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-680-1
Zoro #
G5035156
UPC #
030937068019
Country of Origin
United States

Dimensions

Overall Length
5
Overall Width
0.75
Overall Height
0.75

Details

Item
Snubber Hose,5ft,1/4" ID
Material
Rubber
Weight
0.79

Description

Snubber Hose,5ft,1/4 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.