Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zamak Hose End, 1/4" ID, PK10, Zamak, 10 PK

  • Mfr # 663

  • Zoro # G5035926


product price: $12.99
/pk 10, $1.30/ea

Key Features

Material
Zamak
Overall Width
0.56
Weight
0.07
Overall Height
0.56
Overall Length
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663
Zoro #
G5035926
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.56
Overall Height
0.56
Overall Length
1.75

Details

Item
Zamak Hose End,1/4" ID,PK10
Material
Zamak
Weight
0.07

Description

Zamak Hose End,1/4 In. ID,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.