Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 1/4" ID Zamak Hose Mender PK 20 S-676

1/4" ID Zamak Hose Mender PK 20 (Discontinued)

  • Mfr # S-676
  • Zoro # G5035865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-676
Zoro #
G5035865
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.06
Overall Height
0.63
Overall Width
0.63

Details

Item
Zamak Hose Mender,1/4" ID,PK20
Material
Zamak
Weight
0.06

Description

Zamak Hose Mender,1/4 In. ID,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.