Cobra Flex Hose Fitting, 1/4" MNPT, PK10, Brass, 10 PK

  • Mfr # 1623-10

  • Zoro # G5035917


product price: $84.15
/pk 10, $8.42/ea
Free Shipping & Returns

Key Features

Material
Brass
Weight
0.14
Overall Height
0.75
Overall Width
0.75
Overall Length
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1623-10
Zoro #
G5035917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.75
Overall Width
0.75
Overall Length
1.75

Details

Item
Cobra Flex Hose Fitting,1/4" MNPT,PK10
Material
Brass
Weight
0.14

Description

The MILTON - -100897 is a commercial-grade Push On Hose Fitting created for diverse industrial uses. This fitting is perfect for medium-duty applications, providing robust connectivity within hydraulic systems. As a push-on type, the installation process is straightforward and devoid of extraneous tools, optimizing both time and effort for setup. This fitting's role is critical across numerous sectors that require flow transfer, including manufacturing, agriculture, and construction.

Key Features:

  • Category: Push On Hose Fittings - Denotes the product's utility for securing hoses or tubes in system setups.
  • It is a commercial-grade fitting - Indicates the robust, high-standard nature of the product, viable for a range of heavy-duty commercial and industrial contexts.
  • Suitable for use in various medium-demand hydraulic operations - Underlines the fitting's role in guaranteeing efficient flow transfer for a slew of medium-intensity hydraulic tasks.
  • Installation Type: Push On - The fitting can be installed by pushing it onto the hose end, signalling a considerable savings in installation time.
  • Setup does not necessitate additional tools - Reflects the simplicity of installation associated with the product, promoting overall efficiency.

Note: Further attribute information was not provided. More specific details like materials used, maximum PSI, fitting size, or other specifications would offer a more comprehensive product understanding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.