Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 1/4" x 500 ft PVC Air Hose 250 psi 1640-500BK

1/4" x 500 ft PVC Air Hose 250 psi (Discontinued)

  • Mfr # 1640-500BK
  • Zoro # G5035506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640-500BK
Zoro #
G5035506
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
500 ft.
Pnuematic Hose Fitting Size
1/4"
Pneumatic Hose Inside Dia.
1/4"

Details

Tube Material
PVC
Item
Air Hose
Pneumatic Hose Max. Pressure
250 psi

Description

PVC Air Hose,500ft,1/4 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.