Zoro Homepage

3/8" ID x 20 ft. Polyurethane ReKoil Hose

  • Mfr # 1672-20

  • Zoro # G5035436


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Overall Length
20
Overall Width
2.25
Weight
1.804
Overall Height
2.25
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1672-20
Zoro #
G5035436
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
20
Overall Width
2.25
Overall Height
2.25

Details

Item
Polyurethane ReKoil Hose,20ft,3/8" ID
Weight
1.804
Material
Polyurethane

Description

Polyurethane ReKoil Hose,20ft,3/8 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.