Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" ID x 25 ft. EPDM Rubber Air Hose

  • Mfr # 1632

  • Zoro # G5035847


product price: $58.85
/ea

Key Features

Material
EPDM Rubber
Weight
5.1
Overall Length
300
Overall Width
0.718
Overall Height
0.718
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1632
Zoro #
G5035847
UPC #
030937106322
Country of Origin
United States

Dimensions

Overall Length
300
Overall Width
0.718
Overall Height
0.718

Details

Item
EPDM Rubber Air Hose,25ft,3/8" ID
Material
EPDM Rubber
Weight
5.1

Description

EPDM Rubber Air Hose,25ft,3/8 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.