Zoro Homepage

3/8" ID x 500 ft. EPDM Rubber Air Hose

  • Mfr # 1632-500BK

  • Zoro # G5035549


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Overall Width
0.72
Weight
95
Overall Height
0.72
Material
EPDM Rubber
Overall Length
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1632-500BK
Zoro #
G5035549
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.72
Overall Height
0.72
Overall Length
6000

Details

Item
EPDM Rubber Air Hose,500ft,3/8" ID
Weight
95
Material
EPDM Rubber

Description

EPDM Rubber Air Hose,500ft,3/8 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.