Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton A Style ARO Plug, 1/4" Hose Barb, PK250 777-4

A Style ARO Plug, 1/4" Hose Barb, PK250 (Discontinued)

  • Mfr # 777-4
  • Zoro # G7221385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
777-4
Zoro #
G7221385
UPC #
030937305954
Country of Origin
United States

Dimensions

Overall Length
2.19
Overall Width
0.57
Overall Height
0.57

Details

Item
A Style Aro Plug,1/4" Hose Barb,PK250
Material
Steel
Weight
0.05

Description

A Style Aro Plug,1/4 In. Hose Barb,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.