Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A Style Coupler, 3/8" Hose Barb, PK10

  • Mfr # 776-6

  • Zoro # G5036790


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.69
Overall Height
1.02
Weight
0.2
Overall Width
1.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776-6
Zoro #
G5036790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.69
Overall Height
1.02
Overall Width
1.02

Details

Item
A Style Coupler,3/8" Hose Barb,PK10
Material
Steel
Weight
0.2

Description

A Style Coupler,3/8 In. Hose Barb,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.