A Style Plug, 1/4" FNPT, PK10
Mfr # 778
Zoro # G5037350
product price: $15.29
/pk 10, $1.53/eaKey Features
Material
Steel
Overall Length
1.5
Weight
0.1
Overall Width
0.63
Overall Height
0.63
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
778
Zoro #
G5037350
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5
Overall Width
0.63
Overall Height
0.63
Details
Item
A Style Plug,1/4" FNPT,PK10
Material
Steel
Weight
0.1
Description
A Style Plug,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.