Zoro Homepage

A Style Plug, 3/8" Hose Barb, PK10

  • Mfr # 777-6

  • Zoro # G5036775


product price: $47.79
/pk 10, $4.78/ea

Key Features

Material
Steel
Overall Length
2.2
Overall Height
0.57
Weight
0.056
Overall Width
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777-6
Zoro #
G5036775
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.2
Overall Height
0.57
Overall Width
0.57

Details

Item
A Style Plug,3/8" Hose Barb,PK10
Material
Steel
Weight
0.056

Description

A Style Plug,3/8 In. Hose Barb,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.