AA Style Plug, 3/8" FNPT, PK5
Mfr # 1878
Zoro # G5036915
product price: $16.79
/pk 5, $3.36/eaKey Features
Material
Steel
Overall Length
1.93
Weight
0.1119
Overall Height
0.8125
Overall Width
0.8125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1878
Zoro #
G5036915
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.93
Overall Height
0.8125
Overall Width
0.8125
Details
Item
AA Style Plug,3/8" FNPT,PK5
Material
Steel
Weight
0.1119
Description
AA Style Plug,3/8 In. FNPT,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.