Zoro Homepage

Adapter, 1/2" FNPTx3/8" MNPT, Brass, PK50

  • Mfr # 653-4BK

  • Zoro # G7220125


product price: $206.99
/pk 50, $4.14/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
1.25
Overall Height
1
Weight
0.094
Overall Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653-4BK
Zoro #
G7220125
UPC #
030937307606
Country of Origin
United States

Dimensions

Overall Length
1.25
Overall Height
1
Overall Width
1

Details

Item
Adapter,1/2" Fnptx3/8" Mnpt,Brass,PK50
Material
Brass
Weight
0.094

Description

Adapter,1/2 In. Fnptx3/8 In. Mnpt,Brass,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.