Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Adjustable Pocket Blow Gun, M Style (Discontinued)

  • Mfr # S-115
  • Zoro # G9211865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-115
Zoro #
G9211865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.56
Overall Height
0.63
Overall Width
0.63

Details

Body Material
Aluminum
Includes
Clip
Item
Adjustable Pocket Blow Gun
Air Consumption
15.9 scfm
Material
Aluminum
Weight
0.085
Maximum Inlet Pressure
150 psi

Description

Adjustable Pocket Blow Gun, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.