Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air and Water Adapter Valve, 3/4" GHT, PK5

  • Mfr # S-466

  • Zoro # G5526048


product price: $68.15
/pk 5, $13.63/ea

Key Features

Material
Brass
Weight
0.24
Overall Length
4.75
Overall Width
3.75
Overall Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-466
Zoro #
G5526048
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.75
Overall Width
3.75
Overall Height
1.5

Details

Item
Air and Water Adapter Valve,3/4" GHT,PK5
Material
Brass
Weight
0.24
Product Type
Air and Water Adapter Valve,3/4" GHT,PK5

Description

Air and Water Adapter Valve,3/4 In. GHT,PK5, Product Type Air and Water Adapter Valve,3/4 In. GHT,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.