Zoro Homepage

Air Chuck, 1/4", Single Head, PK10

  • Mfr # 699

  • Zoro # G5527280


product price: $39.29
/pk 10, $3.93/ea

Key Features

Material
Diecast Zinc
Weight
0.09
Overall Height
0.81
Overall Width
0.81
Overall Length
1.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699
Zoro #
G5527280
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.81
Overall Width
0.81
Overall Length
1.31

Details

Material
Diecast Zinc
Item
Air Chuck,1/4",Single Head,PK10
Weight
0.09
Product Type
Air Chuck,1/4",Single Head,PK10

Description

Air Chuck,1/4 In.,Single Head,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.