Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chuck, 1/4", Single Head, PK100

  • Mfr # 699BK

  • Zoro # G7222198


product price: $274.99
/pk 100, $2.75/ea
Free Shipping & Returns

Key Features

Material
Diecast Zinc
Overall Width
0.81
Overall Length
1.31
Overall Height
0.81
Weight
0.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699BK
Zoro #
G7222198
UPC #
030937305732
Country of Origin
United States

Dimensions

Overall Width
0.81
Overall Length
1.31
Overall Height
0.81

Details

Material
Diecast Zinc
Item
Air Chuck,1/4",Single Head,PK100
Weight
0.09

Description

Air Chuck,1/4",Single Head, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.