Zoro Homepage

Air Chuck, 1/4"Male, Barbed Grip, PK10

  • Mfr # 694

  • Zoro # G5527308


product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Material
Diecast Zinc
Overall Width
2.625
Overall Height
2.25
Weight
0.138
Overall Length
6.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694
Zoro #
G5527308
UPC #
030937302106
Country of Origin
United States

Dimensions

Overall Width
2.625
Overall Height
2.25
Overall Length
6.875

Details

Material
Diecast Zinc
Weight
0.138

Description

Air Chuck,1/4"Male,Barbed Grip,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.