Zoro Homepage

Air Chuck, 1/4"Male, ID Hose Barb, PK10

  • Mfr # 695

  • Zoro # G5527299


product price: $48.89
/pk 10, $4.89/ea

Key Features

Material
Diecast Zinc
Overall Width
0.61
Overall Length
2.25
Weight
0.08
Overall Height
0.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695
Zoro #
G5527299
UPC #
030937302113
Country of Origin
United States

Dimensions

Overall Width
0.61
Overall Length
2.25
Overall Height
0.61

Details

Material
Diecast Zinc
Weight
0.08

Description

Air Chuck,1/4"Male,ID Hose Barb,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.