
Air Chuck Clip with 1/4" Barb, European Style, PK10
Mfr # 697
Zoro # G7221823
product price: $79.19
/pk 10, $7.92/ea
Free Shipping & Returns
Key Features
Material
Brass
Overall Length
1.63
Overall Height
0.63
Weight
0.075
Overall Width
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
697
Zoro #
G7221823
UPC #
030937302120
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.63
Overall Height
0.63
Overall Width
1
Details
Material
Brass
Item
Air Chuck Clip,1/4" Brb,Europn Stl,PK10
Weight
0.075
Description
Air Chuck Clip,1/4" Brb,Europn Stl, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.