Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chuck, Dual Chuck 1/4"FNPT

  • Mfr # 1472

  • Zoro # G5527256


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
17.25
Overall Width
3
Weight
0.506
Overall Height
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1472
Zoro #
G5527256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.25
Overall Width
3
Overall Height
0.875

Details

Material
Brass
Item
Air Chuck,Dual Chuck 1/4"FNPT
Weight
0.506
Product Type
Air Chuck,Dual Chuck 1/4"FNPT

Description

Air Chuck,Dual Chuck 1/4"FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.