Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chuck, Dual Head 1/4"FNPT

  • Mfr # S-690

  • Zoro # G5527046


product price: $10.99
/ea

Key Features

Material
Brass
Overall Length
6
Weight
0.2
Overall Height
0.63
Overall Width
1.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-690
Zoro #
G5527046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Overall Height
0.63
Overall Width
1.19

Details

Material
Brass
Item
Air Chuck,Dual Head 1/4"FNPT
Weight
0.2
Product Type
Air Chuck,Dual Head 1/4"FNPT

Description

Air Chuck,Dual Head 1/4 In.FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.