Zoro Homepage

Air Chuck, Extended Reach Dual Head, 1/4"

  • Mfr # S-693-12

  • Zoro # G5527000


product price: $22.69
/ea

Key Features

Material
Brass
Application
Inflating Tires
Thread Size
1/4 in
Features
Cushioned Grip Handle, Extended Reach, Secure Locking
Overall Height
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-693-12
Zoro #
G5527000
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Overall Height
0.63
Overall Length
13
Overall Width
1.13

Details

Material
Brass
Application
Inflating Tires
Item
Tire Inflator
Features
Cushioned Grip Handle, Extended Reach, Secure Locking
Weight
0.375
Product Type
Standard Tire Chucks
Color
Gold
Gauge Type
No Gauge
Head Style
Dual
Number of Tire Inflators
1
Chuck Type
Straight Long-Reach Lock-On
Minimum Operating Air Pressure
150 psi
Thread Standard
FNPT
Maximum Operating Air Pressure
150 psi

Description

Tire Inflator, Product Type Standard Tire Chucks, Chuck Type Straight Long-Reach Lock-On, Includes Not Applicable, Maximum Operating Air Pressure 150 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 150 psi, Features Cushioned Grip Handle, Extended Reach, Secure Locking, Standards Not Applicable, Application Inflating Tires, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.