Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chuck, Single Head w/Grip 1/4" FNPT, PK50

  • Mfr # 698BK

  • Zoro # G7222094


product price: $491.99
/pk 50, $9.84/ea
Free Shipping & Returns

Key Features

Material
Diecast Zinc
Overall Length
2.87
Weight
0.16
Overall Width
1.42
Overall Height
0.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698BK
Zoro #
G7222094
UPC #
030937305725
Country of Origin
United States

Dimensions

Overall Length
2.87
Overall Width
1.42
Overall Height
0.76

Details

Material
Diecast Zinc
Item
Air Chuck,Sngl Head,Grip 1/4" Fnpt,PK50
Weight
0.16

Description

Air Chuck,Sngl Head,Grip 1/4" Fnpt, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.