Zoro Homepage

Air Chuck, Single Head w/Grip 1/4"FNPT

  • Mfr # S-698

  • Zoro # G5526967


product price: $14.29
/ea

Key Features

Material
Diecast Zinc
Overall Height
0.76
Weight
0.146
Overall Width
1.42
Overall Length
2.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-698
Zoro #
G5526967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.76
Overall Width
1.42
Overall Length
2.87

Details

Material
Diecast Zinc
Item
Air Chuck,Single Head w/Grip 1/4"FNPT
Weight
0.146
Product Type
Air Chuck,Single Head w/Grip 1/4"FNPT

Description

Air Chuck,Single Head w/Grip 1/4 In.FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.