Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chuck, Sngl Head, Grip 1/4"Fnpt, PK10

  • Mfr # 698

  • Zoro # G7221997


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
17.5"
Width (In.)
14.5"
For Use With
Disposable poly-liners and (640, 641) resusable bags
Height (In.)
32.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698
Zoro #
G7221997
UPC #
030937302137
Country of Origin
United States

Dimensions

Length
17.5"
Width (In.)
14.5"
Height (In.)
32.25"
Overall Height
0.76
Overall Width
1.42
Overall Length
2.87

Details

Material
Stainless Steel
Item
Foldable Wire Hamper Stand
For Use With
Disposable poly-liners and (640, 641) resusable bags
Weight
0.16

Description

Air Chuck,Sngl Head,Grip 1/4"Fnpt, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.