Zoro Homepage
This item is Discontinued.
No Product Image Available

Air Compressor Accessory Starter Kit, 16PCS (Discontinued)

  • Mfr # S-220
  • Zoro # G7219364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-220
Zoro #
G7219364
UPC #
030937002204
Country of Origin
United States

Dimensions

Overall Width
5.63
Overall Height
1.5
Overall Length
9.63

Details

Item
Air Compressor Accessory Starter Kit,16P
Material
Miscellaneous
Weight
1.348

Description

Air Compressor Accessory Starter Kit,16P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.