Zoro Homepage
This item is Discontinued.
Milton Air Compressor Oil, 32 Oz., ISO 68 1002-32

Air Compressor Oil, 32 Oz., ISO 68 (Discontinued)

  • Mfr # 1002-32
  • Zoro # G7075419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002-32
Zoro #
G7075419
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10.25
Overall Height
12.25
Overall Length
10.5

Details

Item
Air Compressor Oil,32 oz.,ISO 68
Material
Petroleum
Weight
2.069

Description

Air Compressor Oil,32 oz.,ISO 68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.